Terminal Flexible Nylon Insulated Crimp 150mm2 Black - ANE35-M14

Order Code: ZT5110550S

£12.99each Inc VAT (20%)
£1,299.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TERMINAL FLEXIBLE NYLON INSULATED CRIMP 150MM2 BLACK Pre-Insulated Nylon-Flexible Conductors ANE35-M14

Specifications for Terminal Flexible Nylon Insulated Crimp 150mm2 Black - ANE35-M14
  • Material
    Copper
  • Surface Protection
    Tinned
  • Nominal Cross Section
    150
    150
  • Connecting Angle
    180� (horizontal)
  • Colour
    Black
  • Conductor Category
    Class 6 = very flexible
  • Flange Shape
    Ring shape
  • AWG Size
    300 kcmil
  • Number of Fixing Holes
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome