Terminal Flexible Nylon Insulated Crimp 150mm2 Black - ANE35-M16

Order Code: ZT5110525S

£13.99each Inc VAT (20%)
£1,399.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TERMINAL FLEXIBLE NYLON INSULATED CRIMP 150MM2 BLACK Pre-Insulated Nylon-Flexible Conductors ANE35-M16

Specifications for Terminal Flexible Nylon Insulated Crimp 150mm2 Black - ANE35-M16
  • Material
    Copper
  • Conductor Category
    Class 6 = very flexible
  • Surface Protection
    Tinned
  • Connecting Angle
    180� (horizontal)
  • AWG Size
    300 kcmil
  • Flange Shape
    Ring shape
  • Number of Fixing Holes
    1
  • Nominal Cross Section
    150
    150
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome