Terminal Flexible Nylon Insulated Crimp 35mm2 Black - ANE9-M10

Order Code: ZT5110332S

Qty of 100 for
£259.00 Inc VAT (20%)
£2.59 each
QuantityPriceDiscount
1 - 9999£2.590%
10000 +£2.494%

This product must be ordered in multiples of 100

Description

Cembre TERMINAL FLEXIBLE NYLON INSULATED CRIMP 35MM2 BLACK Pre-Insulated Nylon-Flexible Conductors ANE9-M10

Specifications for Terminal Flexible Nylon Insulated Crimp 35mm2 Black - ANE9-M10
  • Material
    Copper
  • AWG Size
    2
  • Nominal Cross Section
    35
    35
  • Number of Fixing Holes
    1
  • Flange Shape
    Ring shape
  • Colour
    Black
  • Conductor Category
    Class 6 = very flexible
  • Connecting Angle
    180� (horizontal)
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome