Terminal Flexible Nylon Insulated Crimp 70mm2 Black - ANE17-M12

Order Code: ZT5110335S

Qty of 100 for
£399.00 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 9999£3.990%
10000 +£3.756%

This product must be ordered in multiples of 100

Description

Cembre TERMINAL FLEXIBLE NYLON INSULATED CRIMP 70MM2 BLACK Pre-Insulated Nylon-Flexible Conductors ANE17-M12

Specifications for Terminal Flexible Nylon Insulated Crimp 70mm2 Black - ANE17-M12
  • Material
    Copper
  • Flange Shape
    Ring shape
  • Nominal Cross Section
    70
    70
  • Conductor Category
    Class 6 = very flexible
  • Surface Protection
    Tinned
  • Colour
    Black
  • Number of Fixing Holes
    1
  • Connecting Angle
    180� (horizontal)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome