Terminal Flexible Nylon Insulated Crimp 95mm2 Black - ANE20-M12

Order Code: ZT5110422S

Qty of 100 for
£499.00 Inc VAT (20%)
£4.99 each
£569.0012% off

This product must be ordered in multiples of 100

Description

Cembre TERMINAL FLEXIBLE NYLON INSULATED CRIMP 95MM2 BLACK Pre-Insulated Nylon-Flexible Conductors ANE20-M12

Specifications for Terminal Flexible Nylon Insulated Crimp 95mm2 Black - ANE20-M12
  • Material
    Copper
  • Conductor Category
    Class 6 = very flexible
  • Number of Fixing Holes
    1
  • Nominal Cross Section
    95
    95
  • Surface Protection
    Tinned
  • Connecting Angle
    180� (horizontal)
  • Flange Shape
    Ring shape
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome