Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Fork Nylon Insulated Crimp 10mm2 Black - ANE2-U5
By Cembre
Order Code:
ZT5110552S
Qty of 100 for
£189.00
Inc VAT (20%)
£1.89 each
Quantity
Price
Discount
1 - 9999
£1.89
0%
10000 - 19999
£1.81
4%
20000 +
£1.74
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
189.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-fork-nylon-insulated-crimp-10mm2-black-ane2-u5/p/ZT5110552S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL FORK NYLON INSULATED CRIMP 10MM2 BLACK Pre-Insulated - Nylon ANE2-U5
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Fork Nylon Insulated Crimp 10mm2 Black - ANE2-U5
Material
Copper
Nominal Cross Section
10 - 10
10-Oct
Surface Protection
Tinned
Flange Shape
Fork shape
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome