Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 120mm2 Black - ANE24-M14
By Cembre
Order Code:
ZT5062100S
Qty of 100 for
£799.00
Inc VAT (20%)
£7.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
799.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-120mm2-black-ane24-m14/p/ZT5062100S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 120MM2 BLACK Pre-Insulated - Nylon ANE24-M14
Specifications
Specifications for Terminal Nylon Insulated Crimp 120mm2 Black - ANE24-M14
Material
Copper
Connecting Angle
180� (horizontal)
Number of Fixing Holes
1
Conductor Category
Class 5 = flexible
Nominal Cross Section
120
120
Colour
Black
Surface Protection
Tinned
Flange Shape
Ring shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome