Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 150mm2 Black - ANE30-M12
By Cembre
Order Code:
ZT5062166S
Qty of 100 for
£999.00
Inc VAT (20%)
£9.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-150mm2-black-ane30-m12/p/ZT5062166S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 150MM2 BLACK Pre-Insulated - Nylon ANE30-M12
Specifications
Specifications for Terminal Nylon Insulated Crimp 150mm2 Black - ANE30-M12
Material
Copper
Connecting Angle
180� (horizontal)
Surface Protection
Tinned
Nominal Cross Section
150
150
Colour
Black
Flange Shape
Ring shape
Conductor Category
Class 5 = flexible
Number of Fixing Holes
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome