Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 150mm2 Black - ANE30-M16
By Cembre
Order Code:
ZT5062304S
£10.39
each
Inc VAT (20%)
£1,039.00 minimum order value
£11.99
13% off
Add to basket
Minimum order quantity: 100.
Get it by
Mon, 2nd Dec
In Stock
GBP
1039.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-150mm2-black-ane30-m16/p/ZT5062304S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 150MM2 BLACK Pre-Insulated - Nylon ANE30-M16
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Nylon Insulated Crimp 150mm2 Black - ANE30-M16
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome