Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 25mm2 Black - ANE5-M12
By Cembre
Order Code:
ZT5110280S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-25mm2-black-ane5-m12/p/ZT5110280S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 25MM2 BLACK Pre-Insulated - Nylon ANE5-M12
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Nylon Insulated Crimp 25mm2 Black - ANE5-M12
Material
Copper
Flange Shape
Ring shape
Surface Protection
Tinned
Number of Fixing Holes
1
Conductor Category
Class 5 = flexible
Nominal Cross Section
25
25
Connecting Angle
180� (horizontal)
Colour
Black
AWG Size
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome