Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 35mm2 Black - ANE7-M10
By Cembre
Order Code:
ZT5062005S
Qty of 100 for
£249.00
Inc VAT (20%)
£2.49 each
£259.00
3.5% off
Quantity
Price
Discount
1 - 9999
£2.49
0%
10000 - 19999
£2.37
5%
20000 +
£2.24
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
249.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-35mm2-black-ane7-m10/p/ZT5062005S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 35MM2 BLACK Pre-Insulated - Nylon ANE7-M10
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Nylon Insulated Crimp 35mm2 Black - ANE7-M10
Material
Copper
Nominal Cross Section
35
35
Conductor Category
Class 5 = flexible
Number of Fixing Holes
1
Surface Protection
Tinned
Flange Shape
Ring shape
Colour
Black
Connecting Angle
180� (horizontal)
AWG Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome