Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 35mm2 Black - ANE7-M8
By Cembre
Order Code:
ZT5061891S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£254.00
9.5% off
Quantity
Price
Discount
1 - 9999
£2.29
0%
10000 - 19999
£2.18
5%
20000 +
£2.06
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-35mm2-black-ane7-m8/p/ZT5061891S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 35MM2 BLACK Pre-Insulated - Nylon ANE7-M8
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Nylon Insulated Crimp 35mm2 Black - ANE7-M8
Material
Copper
Colour
Black
Conductor Category
Class 5 = flexible
Number of Fixing Holes
1
Surface Protection
Tinned
Nominal Cross Section
35
35
AWG Size
2
Flange Shape
Ring shape
Connecting Angle
180� (horizontal)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome