Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Terminal Nylon Insulated Crimp 70mm2 Black - ANE14-M10
By Cembre
Order Code:
ZT5062045S
Qty of 100 for
£419.00
Inc VAT (20%)
£4.19 each
£499.00
16% off
Quantity
Price
Discount
1 - 9999
£4.19
0%
10000 +
£3.98
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Mon, 2nd Dec
In Stock
GBP
419.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/terminal-nylon-insulated-crimp-70mm2-black-ane14-m10/p/ZT5062045S
Add to quotation
View all Push-In Connectors
Description
Cembre TERMINAL NYLON INSULATED CRIMP 70MM2 BLACK Pre-Insulated - Nylon ANE14-M10
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Nylon Insulated Crimp 70mm2 Black - ANE14-M10
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome