Terminal Nylon Insulated Crimp 95mm2 Black - ANE19-M14

Order Code: ZT5062173S

Qty of 100 for
£599.00 Inc VAT (20%)
£5.99 each

This product must be ordered in multiples of 100

Description

Cembre TERMINAL NYLON INSULATED CRIMP 95MM2 BLACK Pre-Insulated - Nylon ANE19-M14

Specifications for Terminal Nylon Insulated Crimp 95mm2 Black - ANE19-M14
  • Material
    Copper
  • Nominal Cross Section
    95
    95
  • Connecting Angle
    180� (horizontal)
  • Flange Shape
    Ring shape
  • Conductor Category
    Class 5 = flexible
  • Number of Fixing Holes
    1
  • Surface Protection
    Tinned
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome