Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Bell Push Lightspot Illuminated
By Pittway Sarl
Order Code:
ZT5093375S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/bell-push-lightspot-illuminated/p/ZT5093375S
Add to quotation
View all Push On Terminals
Description
Pittway Sarl BELL PUSH LIGHTSPOT ILLUMINATED Pushes (FC) D534
Specifications
Specifications for Bell Push Lightspot Illuminated
Width
24mm
Material
Plastic
Length
26mm
Shape
Rectangular
Height
60mm
Colour
Black