Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Bell Push Sesame - 2500008508
By Pittway Sarl
Order Code:
ZT5093345S
£8.49
Inc VAT (20%)
£8.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.49
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/bell-push-sesame-2500008508/p/ZT5093345S
Add to quotation
View all Push On Terminals
Description
Pittway Sarl BELL PUSH SESAME Pushes (FC) D814
Tags:
#ReducedPrice
Specifications
Specifications for Bell Push Sesame - 2500008508
Length
24mm
Height
55mm
Shape
Rectangular
Width
18mm
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome