Term Push-on FEM Preinsl 6.3-0.8mm Nylon/blue Copper Pack 100

Order Code: ZT5102326S

£0.93each Inc VAT (20%)
£93.00 minimum order value
QuantityPriceDiscount
1 - 99£0.930%
100 - 199£0.894.5%
200 - 499£0.867.5%
500 +£0.8212%

Minimum order quantity: 100.

Description

SWA TERM PUSH-ON FEM PREINSL 6.3-0.8MM NYLON/BLUE COPPER PK 100 Fully Insulated Female Push On Terminals 63BFPT

Specifications for Term Push-on FEM Preinsl 6.3-0.8mm Nylon/blue Copper Pack 100
  • Material
    Brass
  • Nominal Cross Section
    1.5 - 1.5
    1.5 - 1.5
  • Plug Dimensions
    Flat 6.3x0.8 mm
  • Model
    Bushing
  • Colour
    Blue
  • Material Insulation
    PA
  • Insulation
    Not isolated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome