Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Blade 1.5-2.5mm2 Blue
By Cembre
Order Code:
ZT5062774S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-blade-1-5-2-5mm2-blue/p/ZT5062774S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL BLADE 1.5-2.5MM2 BLUE RBY-Polycarbonate Insulated Terminals BP-PP12/29
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Blade 1.5-2.5mm2 Blue
Material
Copper
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Flange Shape
Pin shape
Sleeve Form
Short
Colour
Blue
Surface Protection
Tinned
Insulation
PC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome