Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Blade Halogen Free Blue - BP-PP12
By Cembre
Order Code:
ZT4977128S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-blade-halogen-free-blue-bp-pp12/p/ZT4977128S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL BLADE HALOGEN FREE BLUE RBY-Polycarbonate Insulated Terminals BP-PP12
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Blade Halogen Free Blue - BP-PP12
Material
Copper
Colour
Blue
Sleeve Form
Short
Surface Protection
Tinned
Flange Shape
Pin shape
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Insulation
PC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome