Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Blade Halogen Free Yellow - GP-PP17
By Cembre
Order Code:
ZT5109460S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-blade-halogen-free-yellow-gp-pp17/p/ZT5109460S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL BLADE HALOGEN FREE YELLOW RBY-Polycarbonate Insulated Terminals GP-PP17
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Blade Halogen Free Yellow - GP-PP17
Material
Copper
Colour
Yellow
Sleeve Form
Short
Nominal Cross Section
04-Jun
4 - 6
Surface Protection
Tinned
Insulation
PC
Flange Shape
Pin shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome