Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Female Push-on Blue - BF-F408
By Cembre
Order Code:
ZT5099430S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-female-push-on-blue-bf-f408/p/ZT5099430S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FEMALE PUSH-ON BLUE RBY-Polycarbonate Insulated Terminals BF-F408
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Female Push-on Blue - BF-F408
Material
Brass
Model
Plug
Colour
Blue
Plug Dimensions
Flat 4.8x0.8 mm
Material Insulation
PC
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Insulation
Partially isolated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome