Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Female Push-on Red - RF-F305
By Cembre
Order Code:
ZT4987257S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-female-push-on-red-rf-f305/p/ZT4987257S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FEMALE PUSH-ON RED RBY-Polycarbonate Insulated Terminals RF-F305
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Female Push-on Red - RF-F305
Material
Brass
Material Insulation
PC
Insulation
Partially isolated
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Plug Dimensions
Flat 2.8x0.5 mm
Model
Plug
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome