Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Female Push-on Red - RF-F405
By Cembre
Order Code:
ZT4987285S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-female-push-on-red-rf-f405/p/ZT4987285S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FEMALE PUSH-ON RED RBY-Polycarbonate Insulated Terminals RF-F405
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Female Push-on Red - RF-F405
Material
Brass
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Material Insulation
PC
Colour
Red
Plug Dimensions
Flat 4.8x0.5 mm
Model
Plug
Insulation
Partially isolated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome