Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fork 0.2-0.5mm2 Green - VP-U3
By Cembre
Order Code:
ZT5066839S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fork-0-2-0-5mm2-green-vp-u3/p/ZT5066839S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FORK 0.2-0.5MM2 GREEN RBY-Polycarbonate Insulated Terminals VP-U3
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fork 0.2-0.5mm2 Green - VP-U3
Material
Copper
Nominal Cross Section
0.2 - 0.5
0.2 - 0.5
Surface Protection
Tinned
Insulation
PC
Flange Shape
Fork shape
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome