Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fork 0.25-1.5mm2 Red - RP-U4/1
By Cembre
Order Code:
ZT5066008S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
£169.00
23.5% off
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fork-0-25-1-5mm2-red-rp-u4-1/p/ZT5066008S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FORK 0.25-1.5MM2 RED RBY-Polycarbonate Insulated Terminals RP-U4/1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fork 0.25-1.5mm2 Red - RP-U4/1
Material
Copper
Colour
Red
Surface Protection
Tinned
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Sleeve Form
Short
Flange Shape
Fork shape
Insulation
PC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome