Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fork 4-6mm2 Yellow - GP-U10/1
By Cembre
Order Code:
ZT5063669S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
£189.00
19.5% off
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fork-4-6mm2-yellow-gp-u10-1/p/ZT5063669S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FORK 4-6MM2 YELLOW RBY-Polycarbonate Insulated Terminals GP-U10/1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fork 4-6mm2 Yellow - GP-U10/1
Material
Copper
Surface Protection
Tinned
Sleeve Form
Short
Flange Shape
Fork shape
Insulation
PC
Colour
Yellow
Nominal Cross Section
16 - 22
16 - 22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome