Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fully Insulated Female Push-on Red - RF-F405P
By Cembre
Order Code:
ZT4998773S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£152.00
28% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fully-insulated-female-push-on-red-rf-f405p/p/ZT4998773S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FULLY INSULATED FEMALE PUSH-ON RED RBY-Polycarbonate Insulated Terminals RF-F405P
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fully Insulated Female Push-on Red - RF-F405P
Material
Brass
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Plug Dimensions
Flat 4.8x0.5 mm
Insulation
Fully isolated
Colour
Red
Material Insulation
PC
Model
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome