Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fully Insulated Female Push-on Red - RF-F608P
By Cembre
Order Code:
ZT5099415S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fully-insulated-female-push-on-red-rf-f608p/p/ZT5099415S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FULLY INSULATED FEMALE PUSH-ON RED RBY-Polycarbonate Insulated Terminals RF-F608P
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Fully Insulated Female Push-on Red - RF-F608P
Material
Brass
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Insulation
Fully isolated
Model
Plug
Colour
Red
Material Insulation
PC
Plug Dimensions
Flat 6.3x0.8 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome