Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Fully Insulated Male Push-on Blue
By Cembre
Order Code:
ZT5111327S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-fully-insulated-male-push-on-blue/p/ZT5111327S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL FULLY INSULATED MALE PUSH-ON BLUE RBY-Polycarbonate Insulated Terminals BF-M608P
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Fully Insulated Male Push-on Blue
Material
Brass
Colour
Blue
Insulation
Fully isolated
Material Insulation
PC
Model
Plug
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Plug Dimensions
Flat 6.3x0.8 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome