Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Part Insulated Male Tab Red
By Cembre
Order Code:
ZT4998808S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-part-insulated-male-tab-red/p/ZT4998808S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL PART INSULATED MALE TAB RED RBY-Polycarbonate Insulated Terminals RF-M608
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Part Insulated Male Tab Red
Material
Brass
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Insulation
Partially isolated
Plug Dimensions
Flat 6.3x0.8 mm
Colour
Red
Material Insulation
PC
Model
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome