Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Pin Halogen Free Blue - BP-P8
By Cembre
Order Code:
ZT4976777S
Qty of 100 for
£93.00
Inc VAT (20%)
£0.93 each
Quantity
Price
Discount
1 - 9999
£0.93
0%
10000 - 19999
£0.89
4.5%
20000 - 49999
£0.86
7.5%
50000 +
£0.82
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-pin-halogen-free-blue-bp-p8/p/ZT4976777S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL PIN HALOGEN FREE BLUE RBY-Polycarbonate Insulated Terminals BP-P8
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Pin Halogen Free Blue - BP-P8
Material
Copper
Sleeve Form
Short
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Flange Shape
Pin shape
Surface Protection
Tinned
Insulation
PC
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome