Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Pin Halogen Free Yellow - GP-P10
By Cembre
Order Code:
ZT5109275S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-pin-halogen-free-yellow-gp-p10/p/ZT5109275S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL PIN HALOGEN FREE YELLOW RBY-Polycarbonate Insulated Terminals GP-P10
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Pin Halogen Free Yellow - GP-P10
Material
Copper
Nominal Cross Section
4 - 6
04-Jun
Insulation
PC
Flange Shape
Pin shape
Colour
Yellow
Surface Protection
Tinned
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome