Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Push On Terminals
Terminal Ring 0.2-0.5mm2 Green - VP-M4
By Cembre
Order Code:
ZT5066916S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
£144.00
27.5% off
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£1.00
4%
20000 +
£0.96
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-on-terminals/terminal-ring-0-2-0-5mm2-green-vp-m4/p/ZT5066916S
Add to quotation
View all Push On Terminals
Description
Cembre TERMINAL RING 0.2-0.5MM2 GREEN RBY-Polycarbonate Insulated Terminals VP-M4
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Ring 0.2-0.5mm2 Green - VP-M4
Material
Copper
Surface Protection
Tinned
Nominal Cross Section
0.2 - 0.5
0.2 - 0.5
Sleeve Form
Short
Flange Shape
Ring shape
Insulation
PC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome