Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
25A 30MA B-curve Single Pole Type-A Compact RCBO 6KA
By Hager
Order Code:
ZT5068751S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/25a-30ma-b-curve-single-pole-type-a-compact-rcbo-6ka/p/ZT5068751S
Add to quotation
View all RCBOs
Description
Hager 25A 30MA B-CURVE SINGLE POLE TYPE-A COMPACT RCBO 6KA RCBO Domestic ADA325G
Specifications
Specifications for 25A 30MA B-curve Single Pole Type-A Compact RCBO 6KA
Rated Voltage
230V
Number of Poles
1
Rated Fault Current
30A
Frequency
50Hz
Mounting Method
DIN rail
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome