Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
32A Single Pole B-curve Miniature Circuit Breaker 6KA
By Electrium
Order Code:
ZT5071041S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/32a-single-pole-b-curve-miniature-circuit-breaker-6ka/p/ZT5071041S
Add to quotation
View all RCBOs
Description
Electrium 32A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 6KA MCB (N1) NHXLB32
Specifications
Specifications for 32A Single Pole B-curve Miniature Circuit Breaker 6KA
Current Limiting Class
3
Rated Voltage
230V
Over Voltage Category
3
Recess Depth
73mm
Frequency
50 - 50Hz
Number of Poles
1
Rated Insulation Voltage
400V