Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
40A 30MA Four Pole Type-A Residual Current Device (rccb)
By Hager
Order Code:
ZT4985913S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/40a-30ma-four-pole-type-a-residual-current-device-rccb/p/ZT4985913S
Add to quotation
View all RCBOs
Description
Hager 40A 30MA FOUR POLE TYPE-A RESIDUAL CURRENT DEVICE (RCCB) RCCB 2 & 4 Pole CDA440U
Specifications
Specifications for 40A 30MA Four Pole Type-A Residual Current Device (rccb)
Number of Poles
4
Frequency
50/60Hz
Rated Fault Current
30A
Mounting Method
DIN rail
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome