Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
63A 30MA Double Pole Type-A Residual Current Device (rccb)
By Hager
Order Code:
ZT4985723S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/63a-30ma-double-pole-type-a-residual-current-device-rccb/p/ZT4985723S
Add to quotation
View all RCBOs
Description
Hager 63A 30MA DOUBLE POLE TYPE-A RESIDUAL CURRENT DEVICE (RCCB) RCCB 2 & 4 Pole CDA263U
Specifications
Specifications for 63A 30MA Double Pole Type-A Residual Current Device (rccb)
Rated Fault Current
30A
Number of Poles
2
Rated Voltage
230V
Mounting Method
DIN rail
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome