Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Circuit Breakers
/
RCBOs
6A Single Pole B-curve Miniature Circuit Breaker Retrofit
By Electrium
Order Code:
ZT5025000S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all RCBOs
Description
Electrium 6A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER RETROFIT MCB (N1) NHXB06
Tags:
#BulkDiscount
Specifications
Specifications for 6A Single Pole B-curve Miniature Circuit Breaker Retrofit
Number of Poles
1
Rated Voltage
230V
Current Limiting Class
3
Frequency
50 - 50Hz
Recess Depth
73mm
Over Voltage Category
3
Rated Insulation Voltage
400V
Rated Current
6A