Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Busbar 3 Pole Insulated 100A 1M
By Lewden
Order Code:
ZT5031993S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/busbar-3-pole-insulated-100a-1m/p/ZT5031993S
Add to quotation
View all RCBOs
Description
Lewden BUSBAR 3 POLE INSULATED 100A 1M RCBOs 3PB-1P
Specifications
Specifications for Busbar 3 Pole Insulated 100A 1M
Width
120mm
Length
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome