Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Consumer Unit 12WAY Flush Config 2 x RCCB 100A 2 x 100A
By Hager
Order Code:
ZT5075052S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/consumer-unit-12way-flush-config-2-x-rccb-100a-2-x-100a/p/ZT5075052S
Add to quotation
View all RCBOs
Description
Hager CONSUMER UNIT 12WAY FLUSH CONFIG 2XRCCB 100A 2X100A Configurable 2x100A RCCB VMLF912C
Specifications
Specifications for Consumer Unit 12WAY Flush Config 2 x RCCB 100A 2 x 100A
Height
282mm
Housing Material
Steel
Depth
72mm
Width
407mm
Mounting Method
Surface mounted
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome