Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Consumer Unit 2WAY Rccb Incomer Type A 40A 246 x 155 x 100mm
By Hager
Order Code:
ZT5077489S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/consumer-unit-2way-rccb-incomer-type-a-40a-246-x-155-x-100mm/p/ZT5077489S
Add to quotation
View all RCBOs
Description
Hager CONSUMER UNIT 2WAY RCCB INCOMER TYPE A 40A 246X155X100MM RCCB Incomer VML402AH
Specifications
Specifications for Consumer Unit 2WAY Rccb Incomer Type A 40A 246 x 155 x 100mm
Recess Depth
83mm
Frequency
50/60Hz
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome