Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Consumer Unit 6WAY Rccb Incomer Type A 100A 246 x 227 x 100mm
By Hager
Order Code:
ZT5077594S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/consumer-unit-6way-rccb-incomer-type-a-100a-246-x-227-x-100mm/p/ZT5077594S
Add to quotation
View all RCBOs
Description
Hager CONSUMER UNIT 6WAY RCCB INCOMER TYPE A 100A 246X227X100MM RCCB Incomer VML306AH
Specifications
Specifications for Consumer Unit 6WAY Rccb Incomer Type A 100A 246 x 227 x 100mm
Depth
100mm
Height
246mm
Width
227mm
Housing Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome