Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Consumer Unit 6WAY Rccb Incomer Type A 63A 246 x 227 x 100mm
By Hager
Order Code:
ZT5077453S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/consumer-unit-6way-rccb-incomer-type-a-63a-246-x-227-x-100mm/p/ZT5077453S
Add to quotation
View all RCBOs
Description
Hager CONSUMER UNIT 6WAY RCCB INCOMER TYPE A 63A 246X227X100MM RCCB Incomer VML406AH
Specifications
Specifications for Consumer Unit 6WAY Rccb Incomer Type A 63A 246 x 227 x 100mm
Frequency
50/60Hz
Recess Depth
83mm
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome