Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB DP Type C 1A 10/15KA - 2500330835
By Eaton
Order Code:
ZT5015775S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-dp-type-c-1a-10-15ka-2500330835/p/ZT5015775S
Add to quotation
View all RCBOs
Description
Eaton MCB DP TYPE C 1A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMCH201
Specifications
Specifications for MCB DP Type C 1A 10/15KA - 2500330835
Length
1500mm
Colour
Grey
Width
70mm
Height
70mm
Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome