Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB Sp and sn Type B 4A 10/15KA
By Eaton
Order Code:
ZT5014608S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-sp-and-sn-type-b-4a-10-15ka/p/ZT5014608S
Add to quotation
View all RCBOs
Description
Eaton MCB SP&SN TYPE B 4A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH104N
Specifications
Specifications for MCB Sp and sn Type B 4A 10/15KA
Pollution Degree
2
Current Limiting Class
3
Frequency
50 - 60Hz
Voltage Type
AC
Over Voltage Category
3
Number of Poles
1
Rated Voltage
230V
Recess Depth
70.5mm
Rated Insulation Voltage
440V
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome