Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB SP B Curve 6KA 20A - 2500963390
By Lewden
Order Code:
ZT5063785S
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-sp-b-curve-6ka-20a-2500963390/p/ZT5063785S
Add to quotation
View all RCBOs
Description
Lewden MCB SP B CURVE 6KA 20A MCB/RCBO/RCCB G06-1B20
Specifications
Specifications for MCB SP B Curve 6KA 20A - 2500963390
Recess Depth
755mm
Pollution Degree
2
Rated Voltage
230V
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome