Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB SP Type B 100A 20KA - 2500330578
By Eaton
Order Code:
ZT5014862S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-sp-type-b-100a-20ka-2500330578/p/ZT5014862S
Add to quotation
View all RCBOs
Description
Eaton MCB SP TYPE B 100A 20KA MCBs & RCBOs 10kA & 15kA (H2) EMBS1100
Specifications
Specifications for MCB SP Type B 100A 20KA - 2500330578
Recess Depth
69.5mm
Current Limiting Class
3
Pollution Degree
2
Number of Poles
1
Rated Voltage
400V
Frequency
50 - 60Hz
Over Voltage Category
3
Voltage Type
AC
Rated Insulation Voltage
440V
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome