Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB TP Type B 13A 10/15KA
By Eaton
Order Code:
ZT5014215S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-tp-type-b-13a-10-15ka/p/ZT5014215S
Add to quotation
View all RCBOs
Description
Eaton MCB TP TYPE B 13A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH313
Specifications
Specifications for MCB TP Type B 13A 10/15KA
Over Voltage Category
3
Pollution Degree
2
Voltage Type
AC
Number of Poles
3
Current Limiting Class
3
Frequency
50 - 60Hz
Rated Voltage
400V
Recess Depth
70.5mm
IP Rating
IP20
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome