Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB TP Type B 50A 10/15KA
By Eaton
Order Code:
ZT5014500S
£93.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-tp-type-b-50a-10-15ka/p/ZT5014500S
Add to quotation
View all RCBOs
Description
Eaton MCB TP TYPE B 50A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH350
Specifications
Specifications for MCB TP Type B 50A 10/15KA
Rated Voltage
240V
Over Voltage Category
3
Frequency
50 - 60Hz
Current Limiting Class
3
Recess Depth
70.5mm
Number of Poles
3
Voltage Type
AC
Pollution Degree
2
Rated Insulation Voltage
440V
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome