Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
MCB TP Type B 80A 25KA - 2500330595
By Eaton
Order Code:
ZT5015020S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/mcb-tp-type-b-80a-25ka-2500330595/p/ZT5015020S
Add to quotation
View all RCBOs
Description
Eaton MCB TP TYPE B 80A 25KA MCBs & RCBOs 10kA & 15kA (H2) EMBS380
Specifications
Specifications for MCB TP Type B 80A 25KA - 2500330595
Recess Depth
75mm
Current Limiting Class
3
Over Voltage Category
3
Voltage Type
AC
Pollution Degree
2
Frequency
50 - 60Hz
Number of Poles
3
Rated Voltage
400V
IP Rating
IP20
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome